This item is Discontinued.

Mevotech 99-05 Hyun Sonata/02-05 Hyun Xg350:F Lwr C-Arm Bushing, Ms90428 MS90428

99-05 Hyun Sonata/02-05 Hyun Xg350:F Lwr C-Arm Bushing, Ms90428 (Discontinued)

  • Mfr # MS90428
  • Zoro # G9423910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS90428
Zoro #
G9423910
UPC #
669719430180
Country of Origin
Unknown

Dimensions

Outside Diameter
2.6 in
Length
2.6 in
Inside Diameter
0.59 in

Details

Material
Natural Rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.