Zoro Homepage

99-06 Volvo S80:Rear Lower Trail Arm Bshg, Ms104105

  • Mfr # MS104105

  • Zoro # G9414600


product price: $25.29
/ea

Key Features

Color
Black
Inside Diameter
0.89 in
Outside Diameter
1.34 in
Number of Bushings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS104105
Zoro #
G9414600
UPC #
677319094435
Country of Origin
Unknown

Dimensions

Inside Diameter
0.89 in
Outside Diameter
1.34 in

Details

Color
Black
Number of Bushings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.