Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

99-95 Cirrus/98-96 Sebring C-Arm Bushing, Mk7291

  • Mfr # MK7291

  • Zoro # G9409621


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Inside Diameter
0.53 in
Thickness
0.35 in
Outside Diameter
1.22 in
Color
Gray
Number of Bushings
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK7291
Zoro #
G9409621
UPC #
6971962117
Country of Origin
Unknown

Dimensions

Inside Diameter
0.53 in
Thickness
0.35 in
Outside Diameter
1.22 in

Details

Color
Gray
Number of Bushings
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.