Zoro Homepage

99-98 Ram 1500/Ram 2500 Tie Rod End, Mds1458

  • Mfr # MDS1458

  • Zoro # G4368072


product price: $48.99
/ea

Key Features

Material
Steel
Features
Greasable
Includes
Dust Boot, Cotter Pin, Castle Nut
End 2 Gender
Male
Dust Boot Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1458
Zoro #
G4368072
UPC #
6971996780
Country of Origin
Unknown

Details

Material
Steel
Features
Greasable
Includes
Dust Boot, Cotter Pin, Castle Nut
End 2 Gender
Male
Dust Boot Material
Neoprene
Stud Type
Threaded
End 1 Gender
Male
Dust Boot Color
Blue
Bearing Material
Sintered Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.