
99-98 Ram 2500 T-Rd End Aj Slv, Mes3498S
Mfr # MES3498S
Zoro # G3562051
product price: $40.15
/eaKey Features
Color
Black
Includes
Clamps
Features
Adjustable
Thread Size
9/8"-18
Configuration
Two Female Ends
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MES3498S
Zoro #
G3562051
UPC #
669719900409
Country of Origin
Unknown
Dimensions
Thread Size
9/8"-18
Diameter
1.5 in
Details
Color
Black
Includes
Clamps
Features
Adjustable
Configuration
Two Female Ends
Thread Type
Medium
Mounting Type
Bracket
Grade Type
Premium
Thread Direction
Clockwise and Counterclockwise
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.