
Acura Integra 94-01/Honda Civic 94-00 C-Arm Bushing, Mk90061
Mfr # MK90061
Zoro # G9424297
product price:Â $15.89
/eaKey Features
Inside Diameter
0.56 in
Outside Diameter
1.46 in
Includes
Mounting Hardware
Bushing Material
Rubber/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MK90061
Zoro #
G9424297
UPC #
669719062756
Country of Origin
Unknown
Dimensions
Inside Diameter
0.56 in
Outside Diameter
1.46 in
Details
Includes
Mounting Hardware
Bushing Material
Rubber/Steel
Item
Control Arm Bushings and Bearings
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.