Zoro Homepage

Acura Tl 96-98:Rr L Up Control Arm-Bj, Cms60136

  • Mfr # CMS60136

  • Zoro # G5385297


product price: $18.59
/ea

Key Features

Width
4.245 in
Color
Black
Includes
Bushings, Mounting Hardware
Features
Greasable
Maximum Length
14.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS60136
Zoro #
G5385297
UPC #
669719698184
Country of Origin
Unknown

Dimensions

Width
4.245 in
Maximum Length
14.75 in

Details

Color
Black
Includes
Bushings, Mounting Hardware
Features
Greasable
Ball Joint Mounting Type
Unitized
Ball Joint Stud Type
Threaded
Bushing Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.