Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alignment Cam Bolt Kit 2000-2001 Dodge Ram 1500 3.9L 5.2L 5.9L, MS25038

  • Mfr # MS25038

  • Zoro # G7642124


product price: $65.55
/ea

Key Features

Includes
Nut
Bolt Head Type
Hexagonal
Wheel Alignment Component Type
Cam bolt
Thread Size
5/8" - 11 UNC
Bolt Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS25038
Zoro #
G7642124
UPC #
669719429245
Country of Origin
United States

Dimensions

Thread Size
5/8" - 11 UNC
Bolt Length
4.5 in

Details

Item
Wheel Alignment Parts
Includes
Nut
Bolt Head Type
Hexagonal
Wheel Alignment Component Type
Cam bolt
Front Caster Degree of Correction 1
-2
Front Caster Degree of Correction 2
2
Adjustment Type
Caster, Pinion Angle

Description

DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME alignment cam bolt kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture alignment cam bolt kit's for virtually every automobile on the road today. Mevotech SUPREME alignment cam bolt kit's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.