
Alignment Cam Bolt Kit, Ms250175
Mfr # MS250175
Zoro # G2860511
product price: $36.99
/eaKey Features
Includes
Nut
Bolt Head Type
Hexagonal
Wheel Alignment Component Type
Camber bolt
Thread Size
M16 x 2.0
Adjustment Type
Camber/Caster
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS250175
Zoro #
G2860511
UPC #
677319139341
Country of Origin
Unknown
Dimensions
Thread Size
M16 x 2.0
Bolt Length
5.11 in
Details
Includes
Nut
Bolt Head Type
Hexagonal
Wheel Alignment Component Type
Camber bolt
Adjustment Type
Camber/Caster
Front Caster Degree of Correction 2
-2
Front Caster Degree of Correction 1
2
Front Camber Degree of Correction 1
2
Front Camber Degree of Correction 2
-2
Item
Wheel Alignment Parts
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.