Shop MEVOTECH
See all product information
Create Account
Alignment Cam Bolt Kit, MS30033
- Mfr # MS30033
- Zoro # G900547367
product price:Â
$
31.49
/ea
Key Features
Includes
Nut
Front Caster Degree of Correction 1
2
Front Camber Degree of Correction 2
-2
Front Caster Degree of Correction 2
-2
Thread Size
M14 x 2.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS30033
- Zoro #
- G900547367
- UPC #
- 677319139440
- Country of Origin
- Unknown
- Item
- Wheel Alignment Parts
- Includes
- Nut
- Front Caster Degree of Correction 1
- 2
- Front Camber Degree of Correction 2
- -2
- Front Caster Degree of Correction 2
- -2
- Adjustment Type
- Camber/Caster
- Bolt Head Type
- Hexagonal
- Wheel Alignment Component Type
- Camber bolt
- Front Camber Degree of Correction 1
- 2
Dimensions
- Thread Size
- M14 x 2.0
- Bolt Length
- 3.5 in
Description
Alignment Cam Bolt Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.