
Alignment Cam Bolt Kit, Ms500187
Mfr # MS500187
Zoro # G2859583
product price: $34.85
/eaKey Features
Includes
Nut
Rear Camber Degree of Correction 1
2
Front Camber Degree of Correction 2
-2
Bolt Head Type
Hexagonal
Bolt Length
4.33 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS500187
Zoro #
G2859583
UPC #
677319137088
Country of Origin
Unknown
Dimensions
Bolt Length
4.33 in
Thread Size
M14 x 2.0
Details
Includes
Nut
Item
Wheel Alignment Parts
Rear Camber Degree of Correction 1
2
Front Camber Degree of Correction 2
-2
Bolt Head Type
Hexagonal
Rear Toe Degree of Correction 1
2
Wheel Alignment Component Type
Cam bolt
Front Toe Degree of Correction 2
-2
Front Camber Degree of Correction 1
2
Front Toe Degree of Correction 1
2
Rear Camber Degree of Correction 2
-2
Adjustment Type
Camber/Toe
Rear Toe Degree of Correction 2
-2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.