
Alignment Cam Bolt Kit, Ms500189
Mfr # MS500189
Zoro # G2859574
product price: $26.49
/eaKey Features
Includes
Nut
Rear Camber Degree of Correction 1
1
Thread Size
M14 x 2.0
Bolt Length
4.3 in
Bolt Head Type
Hexagonal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS500189
Zoro #
G2859574
UPC #
677319139303
Country of Origin
Unknown
Dimensions
Thread Size
M14 x 2.0
Bolt Length
4.3 in
Details
Includes
Nut
Rear Camber Degree of Correction 1
1
Bolt Head Type
Hexagonal
Wheel Alignment Component Type
Cam bolt
Rear Toe Degree of Correction 1
2
Rear Camber Degree of Correction 2
-1
Item
Wheel Alignment Parts
Adjustment Type
Camber/Toe
Rear Toe Degree of Correction 2
-2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.