Zoro Homepage

Alignment Cam Bolt Kit, MS86064

  • Mfr # MS86064

  • Zoro # G200548354


product price: $38.95
/ea

Key Features

Includes
Nut
Wheel Alignment Component Type
Camber bolt
Adjustment Type
Camber/Caster
Front Camber Degree of Correction 1
1.5
Front Caster Degree of Correction 1
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS86064
Zoro #
G200548354
UPC #
677319137484
Country of Origin
Unknown

Dimensions

Thread Size
5/8" - 11 UNC
Bolt Length
4.5 in

Details

Item
Wheel Alignment Parts
Includes
Nut
Wheel Alignment Component Type
Camber bolt
Adjustment Type
Camber/Caster
Front Camber Degree of Correction 1
1.5
Front Caster Degree of Correction 1
1.5
Front Caster Degree of Correction 2
-1.5
Bolt Head Type
Hexagonal
Front Camber Degree of Correction 2
-1.5

Description

Alignment Cam Bolt Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.