Zoro Homepage

Alignment Cam Bolt Kit, MS86065

  • Mfr # MS86065

  • Zoro # G600548398


product price: $42.49
/ea

Key Features

Includes
Nut
Front Camber Degree of Correction 2
-1.5
Front Caster Degree of Correction 1
1.5
Bolt Head Type
Hexagonal
Bolt Length
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS86065
Zoro #
G600548398
UPC #
677319137514
Country of Origin
Unknown

Dimensions

Bolt Length
5.1 in
Thread Size
M16 x 2.0

Details

Item
Wheel Alignment Parts
Includes
Nut
Front Camber Degree of Correction 2
-1.5
Front Caster Degree of Correction 1
1.5
Bolt Head Type
Hexagonal
Front Camber Degree of Correction 1
1.5
Front Caster Degree of Correction 2
-1.5
Wheel Alignment Component Type
Camber bolt
Adjustment Type
Camber/Caster

Description

Alignment Cam Bolt Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.