Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alignment Cam Bolt Kit, MS90002

  • Mfr # MS90002

  • Zoro # G6511624


product price: $23.69
/ea

Key Features

Length
2.975 in
Bolt Length
2.5 in
Head Type
Hexagonal
Bolt Thread Size
M10 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS90002
Zoro #
G6511624
UPC #
669719375801
Country of Origin
United States

Dimensions

Length
2.975 in
Bolt Length
2.5 in
Bolt Thread Size
M10 x 1.5

Details

Head Type
Hexagonal

Description

Mevotech Supreme alignment cam bolt kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture alignment cam bolt kit's for virtually every automobile on the road today. Mevotech Supreme alignment cam bolt kit's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.