Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alignment Kit, MS254155

  • Mfr # MS254155

  • Zoro # G6550684


product price: $24.79
/ea

Key Features

Height
2.5 in
Thickness
0.97 in
Number of Bushings
1
Outside Diameter
2.5 in
Inside Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS254155
Zoro #
G6550684
UPC #
677319055733
Country of Origin
Unknown

Dimensions

Height
2.5 in
Thickness
0.97 in
Outside Diameter
2.5 in
Inside Diameter
0.56 in

Details

Number of Bushings
1

Description

Mevotech SUPREME alignment kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture alignment kit's for virtually every automobile on the road today. Mevotech SUPREME alignment kit's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.