Ambassador(68) American(68) Amx(68) Jave Stblzr Bar Bshg, Mk5242

  • Mfr # MK5242

  • Zoro # G1643893


product price:  $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Height
2.45 in
Width
3.35 in
Color
Blue
Outside Diameter
1.48 in
Inside Diameter
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MK5242
Zoro #
G1643893
UPC #
669719773140
Country of Origin
Unknown

Dimensions

Height
2.45 in
Width
3.35 in
Outside Diameter
1.48 in
Inside Diameter
0.79 in

Details

Color
Blue
Number of Bushings
2
Design Type
To Frame

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.