
Amc 70-83:Front Pitman Arm, Mk3106
Mfr # MK3106
Zoro # G9419080
product price: $18.39
/eaKey Features
Width
7.7 in
Includes
Mounting Hardware
Material
Steel
Finish
Corrosion Resistant
Ride Height
Stock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MK3106
Zoro #
G9419080
UPC #
669719138574
Country of Origin
Unknown
Dimensions
Width
7.7 in
Ride Height
Stock
Details
Includes
Mounting Hardware
Material
Steel
Finish
Corrosion Resistant
Item
Pitman Arms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.