Zoro Homepage

Audi 80 90-92/Audi 80 Quattro 90-92/Audi Stabilizer Bar, Ms70854

  • Mfr # MS70854

  • Zoro # G5431022


product price: $13.25
/ea

Key Features

Includes
End Link Bushings
Width
1.44 in
Position
Rear Suspension
End 2 Type
Split Bushing
Length (in)
13.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS70854
Zoro #
G5431022
UPC #
669719896351
Country of Origin
Unknown

Dimensions

Width
1.44 in
Length (in)
13.500 in

Details

Includes
End Link Bushings
Position
Rear Suspension
Item
Sway Bar End Links
End 2 Type
Split Bushing
Front Or Rear Suspension
Rear
Bushing Material
Rubber
End 1 Type
Split Bushing

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.