
Audi A4 02-08 Audi A4 Quattro 02-07 Audi Stblzr Link Kit, Mk80843
Mfr # MK80843
Zoro # G2019470
product price:Â $28.29
/eaKey Features
Width
2.225 in
Includes
End Link Bushings
Length
5.085 in
Position
Front Suspension
End 2 Type
Fixed Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MK80843
Zoro #
G2019470
UPC #
669719461191
Country of Origin
Unknown
Dimensions
Width
2.225 in
Length
5.085 in
Details
Includes
End Link Bushings
Position
Front Suspension
End 2 Type
Fixed Bushing
Item
Sway Bar End Links
Bushing Material
Rubber
Front Or Rear Suspension
Front
End 1 Type
Fixed Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.