
Audi A4 03-05/Audi A4 05/Audi A4 06-08/A Stblzr Link Kit, Mk80480
Mfr # MK80480
Zoro # G2020688
product price: $28.69
/eaKey Features
Width
3.155 in
Length
5.120 in
Includes
End Link Bushings
Position
Rear Suspension
Front Or Rear Suspension
Rear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK80480
Zoro #
G2020688
UPC #
669719635912
Country of Origin
Unknown
Dimensions
Width
3.155 in
Length
5.120 in
Details
Includes
End Link Bushings
Position
Rear Suspension
Front Or Rear Suspension
Rear
End 2 Type
Fixed Bushing
End 1 Type
Ball Joint
Item
Sway Bar End Links
Bushing Material
Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.