
B1500(98) B2500(98) B3500(98) Dakota(96-87) Stblzr Link Kit, Mk7298
Mfr # MK7298
Zoro # G2022891
product price:Â $6.19
/ea
Sold in multiples of 2 for $12.38
Key Features
Includes
End Link Bushings
Width
1.838 in
Position
Front Suspension
End 2 Type
Split Bushing
Front Or Rear Suspension
Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK7298
Zoro #
G2022891
UPC #
6971942074
Country of Origin
Unknown
Dimensions
Width
1.838 in
Details
Includes
End Link Bushings
Position
Front Suspension
End 2 Type
Split Bushing
Front Or Rear Suspension
Front
Bushing Material
Rubber
End 1 Type
Split Bushing
Item
Sway Bar End Links
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.