
Bmw 128I-135I 08-11/323I 06-08/325Ci 06 S-Bar Bushing, Ms10872
Mfr # MS10872
Zoro # G1712058
product price: $22.19
/eaKey Features
Inside Diameter
1.02 in
Outside Diameter
2.15 in
Color
Black
Number of Bushings
1
Design Type
To Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS10872
Zoro #
G1712058
UPC #
669719137454
Country of Origin
Unknown
Dimensions
Inside Diameter
1.02 in
Outside Diameter
2.15 in
Details
Color
Black
Number of Bushings
1
Design Type
To Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.