
Bmw 525I 06-07/Bmw 528I 08/Bmw 530I 06-0 S-Bar Bushing, Ms10880
Mfr # MS10880
Zoro # G1710874
product price:Â $15.15
/eaKey Features
Inside Diameter
2.03 in
Color
Black
Outside Diameter
2.76 in
Number of Bushings
1
Design Type
To Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS10880
Zoro #
G1710874
UPC #
669719087926
Country of Origin
Unknown
Dimensions
Inside Diameter
2.03 in
Outside Diameter
2.76 in
Details
Color
Black
Number of Bushings
1
Design Type
To Frame
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.