
Bmw X5 07-10/Bmw X6 08-10-Frlup Control Arm-Bj, Cms101057
Mfr # CMS101057
Zoro # G5399120
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Width
12.3 in
Includes
Bushings, Mounting Hardware
Color
Silver
Maximum Length
10.25 in
Ball Joint Stud Type
Grooved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS101057
Zoro #
G5399120
UPC #
669719238380
Country of Origin
Unknown
Dimensions
Width
12.3 in
Maximum Length
10.25 in
Details
Includes
Bushings, Mounting Hardware
Color
Silver
Ball Joint Stud Type
Grooved
Ball Joint Mounting Type
Unitized
Bushing Material
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.