Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buick Allure-Lacrosse 05/Regal 04-03

  • Mfr # TXF513203

  • Zoro # G900678849


product price: $66.39
/ea

Key Features

Inside Diameter
70.6 mm
Includes
Axle Nut
Number of Bolt Holes
5
Flange Bolt Hole Quantity
3
Design Type
Gen 3 (Roll-Form Design)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXF513203
Zoro #
G900678849
UPC #
677319096934
Country of Origin
Unknown

Dimensions

Inside Diameter
70.6 mm
Outside Dia.
145.5 mm

Details

Includes
Axle Nut
Number of Bolt Holes
5
Flange Bolt Hole Quantity
3
Design Type
Gen 3 (Roll-Form Design)
Pre-Greased
Yes
Bearing Type
Opti-Motionâ„¢

Description

Buick Allure-Lacrosse 05/Regal 04-03

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.