Zoro Homepage

Buick Terraza 07-06, Chevrolet Uplander

  • Mfr # TXF513236

  • Zoro # G800678697


product price: $70.79
/ea

Key Features

Includes
Axle Nut
Inside Dia.
70.6 mm
Exterior Dia.
145.5 mm
Design Type
Gen 3 (Roll-Form Design)
Bearing Type
Opti-Motion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXF513236
Zoro #
G800678697
UPC #
677319096972
Country of Origin
Unknown

Dimensions

Inside Dia.
70.6 mm
Exterior Dia.
145.5 mm

Details

Includes
Axle Nut
Design Type
Gen 3 (Roll-Form Design)
Bearing Type
Opti-Motion
Pre-Greased
Yes
Number of Bolt Holes
6
Flange Bolt Hole Quantity
3

Description

Buick Terraza 07-06, Chevrolet Uplander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.