Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-A And B-J Assy Front Right Lower, Cms301220

  • Mfr # CMS301220

  • Zoro # G3571230


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Color
Silver
Ball Joint Mounting Type
Press In
Control Arm Maximum Width
15.4 in
Control Arm Maximum Length
19.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS301220
Zoro #
G3571230
UPC #
677319075311
Country of Origin
Unknown

Dimensions

Control Arm Maximum Width
15.4 in
Control Arm Maximum Length
19.75 in

Details

Material
Rubber
Color
Silver
Ball Joint Mounting Type
Press In
Ball Joint Stud Type
Grooved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.