Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-A And B-J Assy Rear Left Upper, Cms401255

  • Mfr # CMS401255

  • Zoro # G3553819


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Control Arm Maximum Width
11.75 in
Ball Joint Mounting Type
Unitized
Control Arm Maximum Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS401255
Zoro #
G3553819
UPC #
677319141337
Country of Origin
Unknown

Dimensions

Control Arm Maximum Width
11.75 in
Control Arm Maximum Length
12 in

Details

Ball Joint Mounting Type
Unitized

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.