Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-A Bushing Front Lower Rearward, Ms70430

  • Mfr # MS70430

  • Zoro # G1707523


product price: $43.59
/ea

Key Features

Inside Diameter
0.75 in
Material
Natural Rubber
Outside Diameter
2.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS70430
Zoro #
G1707523
UPC #
677319143133
Country of Origin
Unknown

Dimensions

Inside Diameter
0.75 in
Outside Diameter
2.52 in

Details

Material
Natural Rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.