Century(73) Regal(73) Riviera(73-71) Bel Ai C-Arm Bushing, Mk6108

  • Mfr # MK6108

  • Zoro # G9410629


product price:  $11.19
/ea

Key Features

Outside Diameter
1.23 in
Color
Gray
Thickness
0.31 in
Inside Diameter
0.681 in
Number of Bushings
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK6108
Zoro #
G9410629
UPC #
669719351591
Country of Origin
Unknown

Dimensions

Outside Diameter
1.23 in
Thickness
0.31 in
Inside Diameter
0.681 in

Details

Color
Gray
Number of Bushings
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.