Chev C3500 94-02/C3500 94-02:Fr Out Tie Rod End, Mds80434

  • Mfr # MDS80434

  • Zoro # G4368921


product price: $106.69
/ea
Free Shipping & Returns

Key Features

Includes
Dust Boot, Cotter Pin, Castle Nut
Features
Greasable
Material
Steel
End 2 Gender
Male
Dust Boot Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS80434
Zoro #
G4368921
UPC #
669719161480
Country of Origin
Unknown

Details

Includes
Dust Boot, Cotter Pin, Castle Nut
Features
Greasable
Material
Steel
End 2 Gender
Male
Dust Boot Color
Blue
Dust Boot Material
Neoprene
Stud Type
Threaded
Bearing Type
Sintered Metal
End 1 Gender
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.