Chev Cobalt 05-08/Pont G5 07-08/Ion 03-0 S-Bar Bushng Kt, Ms508132

  • Mfr # MS508132

  • Zoro # G1721453


product price:  $15.69
/ea

Key Features

Width
3.35 in
Height
2.45 in
Inside Diameter
0.79 in
Material
Natural Rubber
Outside Diameter
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS508132
Zoro #
G1721453
UPC #
669719133401
Country of Origin
Unknown

Dimensions

Width
3.35 in
Height
2.45 in
Inside Diameter
0.79 in
Outside Diameter
1.57 in

Details

Material
Natural Rubber
Color
Black
Design Type
To Frame
Number of Bushings
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.