Zoro Homepage

Chev Colorado 04-07 Gmc Canyon 04-07 Control Arm-Bj, Cms50138

  • Mfr # CMS50138

  • Zoro # G5379347


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Width
24.5 in
Features
Greasable
Color
Black
Includes
Bushings, Mounting Hardware
Maximum Length
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS50138
Zoro #
G5379347
UPC #
669719450874
Country of Origin
Unknown

Dimensions

Width
24.5 in
Maximum Length
24.5 in

Details

Features
Greasable
Color
Black
Includes
Bushings, Mounting Hardware
Bearing Type
Sintered Metal
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Ball Joint Mounting Type
Bolt In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.