Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chry 300M 99-04/Concorde 93-04/Intrepid Tie Rod Bushing, Mk7423

  • Mfr # MK7423

  • Zoro # G5420647


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Thickness
0.94 in
Outside Diameter
1.19 in
Color
Black
Inside Diameter
0.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK7423
Zoro #
G5420647
UPC #
669719237970
Country of Origin
Unknown

Dimensions

Thickness
0.94 in
Outside Diameter
1.19 in
Inside Diameter
0.49 in

Details

Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.