
Chrysler Imperial 90-93 Chrysler Laser 8 Track Arm, Mk7163
Mfr # MK7163
Zoro # G9407600
product price: $16.69
/eaKey Features
Color
Black
Width
1.393 in
Includes
Bushings
End 1 Type
Bushing
Bushing Material
Natural Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK7163
Zoro #
G9407600
UPC #
6971916810
Country of Origin
Unknown
Dimensions
Width
1.393 in
Details
Color
Black
Includes
Bushings
End 1 Type
Bushing
Bushing Material
Natural Rubber
Number of Bushings
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.