
CONTROL ARM AND BALL
Mfr # CMS251267
Zoro # G002110018
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Width
15.2 in
Includes
Bushings, Dust Boot, Mounting Hardware
Features
Greasable
Maximum Length
10.35 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS251267
Zoro #
G002110018
UPC #
677000000000
Country of Origin
Unknown
Dimensions
Width
15.2 in
Maximum Length
10.35 in
Details
Includes
Bushings, Dust Boot, Mounting Hardware
Features
Greasable
Color
Black
Bearing Type
Sintered Metal
Ball Joint Mounting Type
Unitized
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Dust Boot Material
Neoprene
Dust Boot Color
Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.