Control Arm And Ball, Cms301207
- Mfr # CMS301207
- Zoro # G5405052
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Width
11.95 in
Includes
Bushings, Mounting Hardware
Color
Black
Features
Greasable
Maximum Length
14.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMS301207
- Zoro #
- G5405052
- UPC #
- 677319072235
- Country of Origin
- Unknown
Dimensions
- Width
- 11.95 in
- Maximum Length
- 14.15 in
Details
- Includes
- Bushings, Mounting Hardware
- Color
- Black
- Features
- Greasable
- Ball Joint Stud Type
- Grooved
- Bushing Material
- Rubber
- Ball Joint Mounting Type
- Press In
- Bearing Type
- Sintered Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.