Control Arm And Ball, Cms301208
- Mfr # CMS301208
- Zoro # G5408001
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Width
11.9 in
Color
Black
Features
Greasable
Includes
Bushings, Mounting Hardware
Maximum Length
14.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMS301208
- Zoro #
- G5408001
- UPC #
- 677319074161
- Country of Origin
- Unknown
Dimensions
- Width
- 11.9 in
- Maximum Length
- 14.25 in
Details
- Color
- Black
- Features
- Greasable
- Includes
- Bushings, Mounting Hardware
- Bearing Type
- Sintered Metal
- Ball Joint Stud Type
- Grooved
- Ball Joint Mounting Type
- Press In
- Bushing Material
- Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.