Control Arm And Ball, Cms401217
- Mfr # CMS401217
- Zoro # G5404991
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Width
15.8 in
Color
Black
Features
Greasable
Includes
Bushings, Mounting Hardware
Maximum Length
15.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMS401217
- Zoro #
- G5404991
- UPC #
- 677319077179
- Country of Origin
- Unknown
- Color
- Black
- Features
- Greasable
- Includes
- Bushings, Mounting Hardware
- Bearing Type
- Sintered Metal
- Ball Joint Mounting Type
- Press In
- Bushing Material
- Rubber
- Ball Joint Stud Type
- Threaded
Dimensions
- Width
- 15.8 in
- Maximum Length
- 15.4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.