Zoro Homepage

CONTROL ARM AND BALL

  • Mfr # CMS601269

  • Zoro # G902034186


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Width
13.5 in
Includes
Bushings, Dust Boot, Castle Nut, Cotter Pin, Mounting Hardware
Features
Greasable
Maximum Length
17.8 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS601269
Zoro #
G902034186
UPC #
677000000000
Country of Origin
Unknown

Dimensions

Width
13.5 in
Maximum Length
17.8 in

Details

Includes
Bushings, Dust Boot, Castle Nut, Cotter Pin, Mounting Hardware
Features
Greasable
Color
Silver
Bearing Type
Sintered Metal
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Dust Boot Material
Neoprene
Dust Boot Color
Blue
Ball Joint Mounting Type
Bolt In

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.