
CONTROL ARM AND BALL
Mfr # CMS601270
Zoro # G802034071
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Width
13.5 in
Includes
Bushings, Dust Boot, Castle Nut, Cotter Pin, Mounting Hardware
Features
Greasable
Maximum Length
17.8 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS601270
Zoro #
G802034071
UPC #
677000000000
Country of Origin
Unknown
Dimensions
Width
13.5 in
Maximum Length
17.8 in
Details
Includes
Bushings, Dust Boot, Castle Nut, Cotter Pin, Mounting Hardware
Features
Greasable
Color
Silver
Dust Boot Color
Blue
Bushing Material
Rubber
Dust Boot Material
Neoprene
Bearing Type
Sintered Metal
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Bolt In
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.