Zoro Homepage

Control Arm And Ball Joint Assembly, CMS601239

  • Mfr # CMS601239

  • Zoro # G700548953


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Width
13.4 in
Material
Steel
Features
Pre-Greased
Includes
Bushings, Grease Fitting, Mounting Hardware
Maximum Length
16.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS601239
Zoro #
G700548953
UPC #
677319106237
Country of Origin
Unknown

Dimensions

Width
13.4 in
Maximum Length
16.45 in

Details

Material
Steel
Features
Pre-Greased
Includes
Bushings, Grease Fitting, Mounting Hardware
Color
Black
Bearing Type
Sintered Metal
Bushing Material
Rubber
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Bolt In

Description

Control Arm And Ball Joint Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.