
Control Arm And Ball Joint, CTXMS40117
Mfr # CTXMS40117
Zoro # G100549116
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Width
19.2 in
Includes
Bushings, Mounting Hardware
Features
Greasable
Maximum Length
10.8 in
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTXMS40117
Zoro #
G100549116
UPC #
677319199116
Country of Origin
Unknown
Dimensions
Width
19.2 in
Maximum Length
10.8 in
Details
Includes
Bushings, Mounting Hardware
Features
Greasable
Color
Gold
Bushing Material
Rubber
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Press In
Bearing Type
Sintered Metal
Description
Control Arm And Ball Joint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.