Zoro Homepage

CONTROL ARM BUSHING

  • Mfr # MS404320

  • Zoro # G402147119


product price: $32.49
/ea

Key Features

Inside Diameter
0.64 in
Outside Diameter
1.38 in
Color
Black
Adjustable
Yes
Number of Bushings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS404320
Zoro #
G402147119
UPC #
677000000000
Country of Origin
Unknown

Dimensions

Inside Diameter
0.64 in
Outside Diameter
1.38 in

Details

Color
Black
Adjustable
Yes
Number of Bushings
1
Greasable
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.