Country Squire(91)Crown Victoria(02-92)L Stblzr Bar Bshg, Mk80045

  • Mfr # MK80045

  • Zoro # G1667903


product price:  $15.69
/ea

Key Features

Height
2.45 in
Width
3.35 in
Color
Black
Outside Diameter
1.43 in
Inside Diameter
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MK80045
Zoro #
G1667903
UPC #
669719773690
Country of Origin
Unknown

Dimensions

Height
2.45 in
Width
3.35 in
Outside Diameter
1.43 in
Inside Diameter
0.59 in

Details

Color
Black
Number of Bushings
2
Design Type
To Frame

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.