
Dodge Nitro 07-11/Jeep Liberty 08-11:Fr Control Arm-Bj, Cms251044
Mfr # CMS251044
Zoro # G5387500
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Width
20.5 in
Includes
Bushings, Mounting Hardware
Color
Black
Maximum Length
18 in
Ball Joint Mounting Type
Press In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS251044
Zoro #
G5387500
UPC #
669719070492
Country of Origin
Unknown
Dimensions
Width
20.5 in
Maximum Length
18 in
Details
Includes
Bushings, Mounting Hardware
Color
Black
Ball Joint Mounting Type
Press In
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.