
Dodge Nitro 08/Jeep Liberty 08 Stabilizer Bar, Ms25840
Mfr # MS25840
Zoro # G5425407
product price: $24.59
/eaKey Features
Width
1.5 in
Includes
End Link Bushings
Position
Rear Suspension
Front Or Rear Suspension
Rear
End 1 Type
Ball Joint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS25840
Zoro #
G5425407
UPC #
669719695855
Country of Origin
Unknown
Dimensions
Width
1.5 in
Length (in)
12.250 in
Details
Includes
End Link Bushings
Position
Rear Suspension
Front Or Rear Suspension
Rear
End 1 Type
Ball Joint
Bushing Material
Rubber
Item
Sway Bar End Links
End 2 Type
Fixed Bushing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.