Zoro Homepage

Dodge Sprinter 2500 03-06 Control Arm-Bj, Cms25123

  • Mfr # CMS25123

  • Zoro # G5383282


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Width
18.01 in
Features
Greasable
Color
Black
Includes
Bushings, Mounting Hardware
Maximum Length
17.261 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS25123
Zoro #
G5383282
UPC #
669719450515
Country of Origin
Unknown

Dimensions

Width
18.01 in
Maximum Length
17.261 in

Details

Features
Greasable
Color
Black
Includes
Bushings, Mounting Hardware
Ball Joint Stud Type
Threaded
Ball Joint Mounting Type
Press In
Bushing Material
Rubber
Bearing Type
Sintered Metal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.