Zoro Homepage

DRAG LINK

  • Mfr # MDS1065

  • Zoro # G102423940


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Includes
Dust Boot, Cotter Pin
Pre-Greased
Yes
Stud Thread Size
5/8"-18
Greasable
Yes
Rod Diameter
1.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1065
Zoro #
G102423940
UPC #
670000000000
Country of Origin
Unknown

Dimensions

Stud Thread Size
5/8"-18
Rod Diameter
1.063 in
Stud Length
2.47 in

Details

Includes
Dust Boot, Cotter Pin
Pre-Greased
Yes
Greasable
Yes
Dust Boot Material
Rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.